3 pieces in stock at Vaughan, ON as of 2:19 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 2:19 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Measuring Range | -50°C to +650°C |
| Two-Point Laser Targeting System | 12:1 |
| Power Supply | 9 V battery (Art. No. 827.05) not included |
| Spectral Range | 8 - 14 ?m |
| Reaction Time Of Device | 150 ms |
| Automatic Switch-Off | After approx. 5 sec. |
| EAN | 4050382086440 |
| Use for industrial application. Not rated for medical Grade. |
| Ergonomic, practical and suitable for use anywhere |
| Thanks to the two-point laser beam, the measuring point can be focused even more precisely |
| Extremely slim measuring cone of 12:1 |
| Digital setting of degree of emission |
| Can be switched from Celsius to Fahrenheit |
| With integrated display lighting |
| Display of results with one decimal place |
| Adjustable alarm with extremely high or lower temperatures |
| Infrared laser thermometer is supplied in practical pouch which can be fastened to belt |
| Temperatures displayed in just seconds |
| Reliable and accurate measurements with a slimmer measuring cone |
| Measures temperatures between -50°C and +650°C |
| When the trigger is pressed continually, the device always indicates the actual temperature of each measuring point. When released, the last measuring result is displayed |